Beli kabel otg di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JTT OTG 2-in-1 CableDeskripsi:Connect USB devices with OTG cable! 2in1 compatible with Android (Type-C) & iPhone/iPad (8pin) Connect USB keyboard, mouse and memory You can connect a USB keyboard, mouse, and memory to a smartphone or tablet equipped with the OTG function. It is also easy to create sentences with a familiar keyboard and move materials created on a computer to a tablet via a USB memory. Compatible with OTG compatible Android (Type-C) & iPhone/iPad (8pin) It can be used with OTG compatible Android (Type-C equipped) smartphones and tablets, as well as iPhone/iPad compatible with iOS/iPad OS 13 or higher. High speed USB3.0 compliant Data can be transferred between a USB memory compatible with USB3.0 and a smartphone or tablet at high speed, and a large amount of data can be transferred smoothly.atribut:
- Terminal: USB(A)-Type-C/iOS(8pin)
- Cable Length (cm): About 11
- Male Mounting: Type-C/iOS(8pin)
- Female Mounting: USB-A
- UGREEN Adapter Micro USB to USB A Cable OTGDeskripsi:The most practical&necessary on the go micro usb cable Enabled android or windows micro usb phones or tablets work as PC host by connect female usb connector devices such as keyboard, game controller(PS3, PS4 etc.), usb headphones,flash drives, SD/TF card reader, wireless mice and more.(Please make sure your cell phone/tablet can support OTG function before your purchase.)Portable and Versatile Only 4 inch portable Ugreen OTG cable provides a convenient and simple smart phones or tablets host replacement of PC to view picture,listen to music,data transform from flash drivers,edit files with keyboard or mice.Plug and Play, Easy to Use A must have for transferring pics, music, video files when you can't transfer data via the cloud or a WiFi connection. It also can unlock your phone and get access to your phone throgh your mice when your phone screen is broken. Universal Compatibility(Partial List)DJI Spark/ Mavic Remote Controller, most OTG Micro USB connector phones and tablets such as Samsung Galaxy S7/S7 Edge/S6/S6 Edge/S5/S4/S3/Note 4/Note 5/Note 3/Note 2 /Avant, Samsung Tab S2/Tab A 2018 and before/Galaxy Tab E Lite, Google Nexus 6, ASUS Zen 8/VIvotab Note 8, HTC One M9, Dell, Motorala, Sony, Nokia, Lenovo Yoga/ThinkPad, Acer tab and more.atribut:
- Color: Black
- Input (V): 5
- Connector A: Micro USB
- Output: 5V
- Connector B: USB 2.0
- Material: PVC
- Length (cm): 15
- BASEUS Android OTG Type C to USBatribut:
- Color: Black
- Material: Aluminium Alloy
- Ampere(A): 2.4
- UGREEN Adapter USB to LAN RJ45 EthernetDeskripsi:Faster and More Stable Network ConnectionFull 10/100/1000Mbps gigabit ethernet performance makes this USB to ethernet adapter faster and more reliable than most wireless connections. Link and Activity LEDs. USB powered, no external power required. Backward compatible with USB 2.0/1.1.Sleek Aluminum Ethernet AdapterThe aluminum unibody case makes this USB RJ45 adapter stylish and good matcher for macbook. The aluminum network card is also anti-fingerprint and anti-corrosion.Protect, Replace or Add An Ethernet PortUSB 3.0 Gigabit network adapter is a good accessory to protect or replace the RJ45 Lan port of your expensive computer. Simply adding a standard RJ45 port to your Ultrabook, notebook or Macbook Air for file transferring, video conferencing, gaming, and HD video streaming.Universal CompatibilityThis USB lan adapter works with Mac OSX 10.6/10.7/10.8/10.9/10.10/10.11/10.12, Linux kernel 3.x/2.6, and Chrome OS, Windows 10/8.1/8/7/Vista/XP. DO NOT SUPPORT Windows RT and Android. Compatible with IEEE 802.3, IEEE 802.3u and IEEE 802.3ab. Supports IEEE 802.3az (Energy Efficient Ethernet).Please disabling the Sip function when using on Mac 10.13.Compact and PortableThe USB to network converter is quite compact, 2.36x0.93x0.62 smaller than hand size. Space-saving when using and portable for travel.Package Contents1 x USB 3.0 Gigabit Ethernet Adapter 1 x CD1 x User Manualatribut:
- Color: Space Gray
- Dimensions (mm): 60x23.8x15.8
- Output: RJ45
- Input: USB 3.0
- Cable Length (cm): 10
- Chip: AX88179
- Network Standard (Mbps): 10/100/1000
- UGREEN USB C to USB 3.0 OTG CableDeskripsi:Type C OTG AdapterUGREEN Reversible USB Type-C to USB 3.0 Type A Female Sync Cable allows you to connect your flash drive, keyboard, mouse, or other standard USB-A device to a USB-C enabled device, like latest Apple New MacBook 12, Samsung S8, Google Nexus 5X 6P, Oneplus 3, LG V20 G5 G6 etc.Nylon Tangle-free DesignTangle-free nylon braided design, this USB 3.0 cable is far more dependable than others. Premium nylon braided cable adds additional durability for a longer lifespan.Broad CompatibilityCompatible with MacBook Pro 2020/2019/2018, MacBook 2018/2017/2016, iPad Pro 2020/2018, Pixelbook, Galaxy Book, Pixelbook, Dell XPS 15 13, Samsung Notebook, Galaxy Note20 Ultra S20 S20+ S20 Ultra S10 S10e S9 S8 Plus Note10 Note8, LG G7 G6 G5 ThinQ V30 V20, Google Pixel 2 XL, Pixel C, OnePlus 6 5 5T 3, Huawei Nexus 6P, Lumia 950 XL, Motorola Moto Z Play, HTC U11 10 and more.atribut:
- Color: Black
- Length (cm): 15
- Connector B: USB A Female
- Data Transfer Rate (Gbps): 5
- UGREEN Extension Cable (Kabel Ekstensi USB)Deskripsi:USB A 3.0 to USB A 3.0 Ugreen US129 Extension Cable yang akan membantu menjangkau device maupun port lain yang jauh dari device yang anda gunakan. Ugreen US129 menggunakan 1 port USB A 3.0 (male) to USB A 3.0 (Female).
- Orico 4-in-1 Type-C Hub USB 3.0 USB 2.0 HDMIatribut:
- Cable Length (cm): 11
- Color: Black
- Controller: AG9310, SL2.1
- Input Interface: Type-C
- LED Indicator: Blue
- Material: ABS
- Output: USB 3.1 Type-C
- Output Interface: USB3.0-Ax1, USB2.0-Ax1, HDMIx1, USB-C 10Watt x1
- Supported System : Mac OS, Windows, Linux, Android, iPad
- Transfer Rate (Gbps): 5
- Taffware USB Type C to USB 3.1 OTGDeskripsi:USB Type C to USB 3.1 OTG adalah adaptor dari USB Type C smartphone atau laptop ke USB 3.1. Dengan ini, Anda dapat menghubungkan smartphone atau laptop Anda dengan perangkat USB seperti flashdisk, keyboard, mouse dan lainnyaatribut:
- Dimensions (cm): 1.4x3.2
- Connection: USB Type C to USB 3.1
- Transfer Rate (Gb/s): 10
- Material: Metal
- Vention Kabel OTG Type C to USB Female Portableatribut:
- AWG: 24+28AWG
- Connector Material: Nickel-plated
- Conductor: Tinned-copper
- Jacket: PVC
- Shell: PVC
- Vention Mini USB Type B Data Cable for Hard Disk (Kabel USB Micro)atribut:
- Connector Interface: USB 2.0 A Male to Mini-B Male
- Connector Material: Nickel-plated
- Conductor: Tinned-Copper
- Shielding: Aluminium Foil+GND
- Jacket: PVC
- Shell: PVC
- LARKIN Charger BateraiDeskripsi:Fungsi dari battery charger genset menjaga dan mensupply tegangan ke Battery Genset dengan cara merubah input tegangan AC dari PLN menjadi output DC untuk Battery. Agar Battery tidak cepat drop dan Genset siap pakai.atribut:
- Voltage (V): 12/24
- Scotch Magic Tape (Solasi / Selotip)Deskripsi:3M Scotch Magic Tape adalah matte-finish asli, tape yang invisible. Tape yang cocok untuk kantor, rumah dan kantor, sekolah. Dapar ditulis dengan pena, pensil atau spidol diatasnya.25,4 mm x 32,9 mm
- Eterna Paint Brush 611 (Kuas Cat)Deskripsi:Kuas cat dengan material nylon brush, cocok untuk pengecatan area-area yang kecil.
- Taffware USB Type C 3.1 to USB 3.0 HDMI USB Type CDeskripsi:Adaptor ini berfungsi untuk mengubah port USB Type-C menjadi 3 buah port berbeda, yaitu USB 3.0, HDMI dan USB Type-C Female. Mendukung transmisi video HDMI dengan resolusi 4K 30 Hz, sehingga adaptor ini jadi pilihan terbaik untuk Anda memiliki port terbatasatribut:
- Dimensions (cm): 5.8x5x1
- Cable Length (cm): 10
- Transfer Rate (Gb/s): 18
- Material: TPE dan Plastik
Daftar Harga kabel otg Terbaru October 2026
| JTT OTG 2-in-1 Cable | Rp239.900 |
| UGREEN Adapter Micro USB to USB A Cable OTG | Rp83.900 |
| BASEUS Android OTG Type C to USB | Rp37.900 |
| UGREEN Adapter USB to LAN RJ45 Ethernet | Rp459.900 |
| UGREEN USB C to USB 3.0 OTG Cable | Rp98.900 |
| UGREEN Extension Cable (Kabel Ekstensi USB) | Rp74.900 |
| Cabletime USB Hub | Rp129.900 |
| Orico 4-in-1 Type-C Hub USB 3.0 USB 2.0 HDMI | Rp199.900 |
| Taffware USB Type C to USB 3.1 OTG | Rp4.900 |
| Joyko Isi Ulang Cutter | Rp5.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)
























































































































































/ktP108337749-1.jpg)





/o3P106613867-1.jpg)


/P101002347-1.jpg)
/afP102277375-3.jpg)

/rcP104976984-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)